Shop All Adhesive Transfer Tape
3M
Transfer Tape, 4 x 9.25", PK25
Mfr # 9472LE
Zoro # G5373046
product price: $52.99
/pk 25, $2.12/ea
Sold in multiples of 7 for $370.93
$370.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5373046
- UPC # 888519178843
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,4 x 9.25",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 5 In. Dia., PK125 (2380)
- PIG PIG Steel Epoxy Putty 6 each/box 7" L, 6PK (PTY264)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1/2 In. Wide x 36 Yards Long (CFT-1/2)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape