Shop All Adhesive Transfer Tape
3M
Transfer Tape, 4" x 1.25", PK25
Mfr # 9490LE
Zoro # G5369616
product price: $15.15
/pk 25, $0.61/ea
Sold in multiples of 25 for $378.75
$378.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5369616
- UPC # 888519179949
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,4" x 1.25",PK25 |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio (750-XSP)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- THE BRUSH MAN 20 Oz Sausage/Cartridge/Bulk Caulking Gun (12:1) (CAULK 51001)
- 3M Scotch® Adhesive Transfer Tape Roll, 3/4" Wide x 36yds (92434)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Adhesive Transfer Tape