Shop All Adhesive Transfer Tape
3M
Transfer Tape, 4 x 1.25"
Mfr # 9626
Zoro # G5377885
product price: $12.85
/ea
Sold in multiples of 30 for $385.50
$385.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9626
- Zoro # G5377885
- UPC # 888519183564
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,4 x 1.25" |
Description
3M Adhesive Transfer Tape 9626 immediately bonds to high and low surface energy materials. The 60# glassine paper liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 12" x 5yd White, 1/16" thick (4016)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- LOCTITE Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK (1573149)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape