Shop All Adhesive Transfer Tape
3M
Transfer Tape, 36 yd. Tape L, Clear, PK12
Mfr # 924
Zoro # G5383590
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Application Hand
- Tape Shape Circle
- Tape Width 1/2 in
- Tape Length 36 yd
- Tape Adhesive Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 924
- Zoro # G5383590
- UPC # 00021200033315
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Tape Core Diameter | 1 in |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 32.9 m |
Description
Scotch ATG Adhesive Transfer Tape 924 features high initial adhesion and good shear-holding power for bonding a variety of substrates, including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics, and foam board. With no cure time, the adhesive instantly bonds long, large, and small surfaces. When paired with a Scotch ATG Adhesive Applicator, this tape helps create a portable, hand-held solution that delivers quick, controlled application without mess or cleanup. This combination can apply tape to any shape or form, even from an uncomfortable position, while allowing your free hand to hold the part being taped. With these performance benefits, Scotch ATG Adhesive Transfer Tape 924 is ideal for applications like bonding mat board in picture frames and dust covers; menus, invitations, table tents, and cards; commercial print assembly; and point-of-purchase promotional displays and inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILL ROSE PTFE PIPE SEALANT 2OZ (76000)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- OATEY Purple Primer, Cleaner, 32 oz. (30806)
- OSI QUAD MAX Sealant, White 004, 14 to 158 deg F, 95 oz Cartridge (1868688)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Adhesive Transfer Tape, Square, 1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape