Shop All Adhesive Transfer Tape
3M
Transfer Tape, 3/4"W, 18yd L, PK48
Mfr # 969
Zoro # G8850893
product price: $676.99
/pk 48, $14.10/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 5 mil
- Series ATG 969
- Liner Material Densified Kraft Paper
- Tape Core Diameter 1 in
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 969
- Zoro # G8850893
- UPC # 05010027794139
- Country of Origin Viet Nam
- Category Adhesive Transfer Tape
Dimensions
Tape Core Diameter | 1 in |
Metric Tape Length | 16.5 m |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 18 yd |
Imperial Tape Width | 3/4 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series ATG 969, Imperial Tape Length 18 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 18 yd, Common Industry Lightweight Use, Indoor Only, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility Acrylic, Glass, Metal, Tape Adhesive Material Acrylic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Permatex The Right Stuff Type-1 High Temperature Gasket Maker 3 oz 1 pk (25228)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- GORILLA GLUE Natural Wood Filler 16 oz (107103)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M 465)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape