Shop All Adhesive Transfer Tape
3M
Transfer Tape, 3 x 5", PK50
Mfr # 9490LE
Zoro # G5370176
product price: $37.39
/pk 50, $0.75/ea
Sold in multiples of 10 for $373.90
$373.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370176
- UPC # 888519180280
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,3 x 5",PK50 |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALEX Joint Sealant, 3/8 in. W, White, 25 ft. L (SX0000-0375-0025)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- DOW Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F (99179248)
- BUSINESS SOURCE Business Source BSN32953 Invisible Tape; Value Pk; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN32953)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape