Shop All Adhesive Transfer Tape
3M
Transfer Tape, 3 x 10.5"
Mfr # 9626
Zoro # G5379230
Sold in multiples of 8 for $415.92
$415.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9626
- Zoro # G5379230
- UPC # 888519184400
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,3 x 10.5" |
Description
3M Adhesive Transfer Tape 9626 immediately bonds to high and low surface energy materials. The 60# glassine paper liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Brown (2280)
- POLYKEN PE Film Tape, White, 72mm x 55m, Straight (757)
- SCOTCH ELEC TAPE 3/4""X66'BLK (6143-BA-100)
- EZ WELD Cement, 16 Oz, Black, ABS (EZ21003)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- PROTAPES Transfer Tape, 36 yd. L x 1/2 in. W (Pro 154 ATG)
- 3M Adhesive Transfer Tape