Shop All Adhesive Transfer Tape
3M
Transfer Tape, 2 x 7.25", PK25
Mfr # 9472LE
Zoro # G5372459
product price: $27.29
/pk 25, $1.09/ea
Sold in multiples of 14 for $382.06
$382.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372459
- UPC # 888519178621
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,2 x 7.25",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Cable Path, 30 yd. L, Black, 6 in. W (Cable Path)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll (6055002)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (00801)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Clear, 19mm W, PK48 (969)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape