Shop All Adhesive Transfer Tape
3M
Transfer Tape, 2 x 6", PK50
Mfr # 9490LE
Zoro # G5370289
product price: $33.99
/pk 50, $0.68/ea
Sold in multiples of 11 for $373.89
$373.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370289
- UPC # 888519180358
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,2 x 6",PK50 |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 250 mL Bottle (12125)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (10810-DL-2W)
- 3M LithographersTape, Circle, 0.5", PK250 (616)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M F9469PC)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- ROADPRO Hook-n-Loop Self Adhesive Tape, 1x4 (RP-403)
- 3M Adhesive Transfer Tape