Shop All Adhesive Transfer Tape
3M
Transfer Tape, 2 x 10.5", PK25
Mfr # 9472LE
Zoro # G5372221
product price: $33.59
/pk 25, $1.34/ea
Sold in multiples of 10 for $335.90
$335.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372221
- UPC # 888519178959
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,2 x 10.5",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- SUREBONDER Mini All Temperature Glue Sticks, Clear, 4 in, Diameter 5/16 in, 5 lb (725M54)
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray (LFSGRYR32)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape