Shop All Adhesive Transfer Tape
3M
Transfer Tape, 2" Circle, PK100
Mfr # 9472LE
Zoro # G5372355
product price: $32.45
/pk 100, $0.32/ea
Sold in multiples of 12 for $389.40
$389.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372355
- UPC # 888519177228
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,2" Circle,PK100 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Gray Cement For PVC 32 oz (31105V)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- EZ WELD Pipe Cement, 1 gal, Gray (EZ30605N)
- LOCTITE Mixing Nozzle, Brown, Orange, 10:01 Mixing Ratio, 10 PK (1034575)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape