Shop All Adhesive Transfer Tape
3M
Transfer Tape, 1.5 x 9.25", PK100
Mfr # 9490LE
Zoro # G5370830
product price: $59.45
/pk 100, $0.59/ea
Sold in multiples of 6 for $356.70
$356.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370830
- UPC # 888519180631
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,1.5 x 9.25",PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHENOSEAL Clear Vinyl Adhesive Adhesive Caulk 10 oz (102TR)
- GE White Foam Gaps and Cracks Insulating Sealant 12 oz (2844271)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Black (TBL-108)
- DAP Dynaflex 230 Clr 5.5Oz (18860)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M AdhesveTrnsferTpe950Cler, 2nx60, PK24 (950)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape