Shop All Adhesive Transfer Tape
3M
Transfer Tape, 1.5 x 3", PK100
Mfr # 9472LE
Zoro # G5372206
product price: $30.49
/pk 100, $0.30/ea
Sold in multiples of 11 for $335.39
$335.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372206
- UPC # 888519178287
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,1.5 x 3",PK100 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36536)
- DUCTMATE Glue Dots, Quick-Stick Series, Clear, 13 oz, Dot (GRQUICKSTICKCAN13)
- 3M Scotch® Adhesive Transfer Tape Roll, 3/4" Wide x 36yds (92434)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- ARMOR USA Inkanto AWX FH Resin Enhanced Wax Ribbons, 110mm W x 450m L, Black, 12 Rolls/Case (T65109IO)
- 3M Adhesive Transfer Tape