Shop All Adhesive Transfer Tape
3M
Transfer Tape, 1.5" Circle, PK100
Mfr # 9472LE
Zoro # G5372571
Sold in multiples of 15 for $323.25
$323.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372571
- UPC # 888519177198
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,1.5" Circle,PK100 |
Number of Adhesive Sides | 1 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primer, SF 770 Series, Clear, 1.75 oz, Bottle (2759219)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1.5" X 60YD)
- SURTEK Thread seal tape 1/2" x 13m (138052)
- 3M Transfer Tape, 1/2" W, 36 yd L, Transparent (926)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- 3M Adhesive Transfer Tape