Shop All Film Tape
3M
Transfer Tape, 1/2" W, 36 yd L, Transparent
Mfr # 926
Zoro # G8847104
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Color Transparent
- Tape Thickness 5 mil
- Tape Core Diameter 1 in
- Standards ASTM D3652, TSCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Core Diameter | 1 in |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Metric Tape Width | 12.7 mm |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series ATG 926, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION ENGINEERING CO 50ml S-Line Manual Multi-Component Cartridge Gun 1:1, 2:1 (S12T50I)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- COLOR PUTTY Filler Wood Redwood 3.7Oz (124)
- HENKEL GE PRODUCTS 28OZ CLR K And B Seal (2709136)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyethylene, White, 2In x 36 Yd (483)
- 3M Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd (3/4-36-5480)
- 3M Repulpable Strong Coated Tape, White (R3187)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Polyester Tape, Dark Green, 3" x 18 yd. (8992)
- 3M Film Tape