Shop All Adhesive Transfer Tape
3M
Transfer Tape, 10.5 x 1.25", PK25
Mfr # 9472LE
Zoro # G5372477
Sold in multiples of 12 for $368.28
$368.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372477
- UPC # 888519178072
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,10.5 x 1.25",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex High Temp Anaerobic Flange Sealant 50 ml (51031)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- GE Advanced Gray Silicone 2 Metal Gutter Caulk Sealant 10.1 oz (2816710)
- ROCKITE Cement Anchor Rockite25# (10025)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape