Shop All Adhesive Transfer Tape
3M
Transfer Tape, 10 x 10.5", PK25
Mfr # 9472LE
Zoro # G5372705
product price: $145.99
/pk 25, $5.84/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns
$437.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372705
- UPC # 888519179031
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,10 x 10.5",PK25 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Red, 60 yd., PK12 (8979N)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 4 gal, Pail (FP00515418)
- MINWAX Wood Color Fill Stick Pencil #5 for Gunstock/Sedona Red (110056666)
- SHEETROCK Usg 384013004 3.5Qt Plus-3 Lightweight Joint Compound Blue Lid (384013)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (6-20-468MP)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape