Shop All Adhesive Transfer Tape
3M
Transfer Tape, 1 x 8", PK100
Mfr # 9490LE
Zoro # G5370097
product price: $43.95
/pk 100, $0.44/ea
Sold in multiples of 8 for $351.60
$351.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370097
- UPC # 888519180525
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,1 x 8",PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Olive (8979N)
- PAWLING Construction Adhesive, ADH-60 Series, Off-White, 1 gal, Pail (ADH-60-1)
- GORILLA GLUE Construction Adhesive, Off-White, 28 oz (105800)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape