Shop All Adhesive Transfer Tape
3M
Transfer Tape, 1 x 1.5", PK100
Mfr # 9490LE
Zoro # G5369710
product price: $16.49
/pk 100, $0.16/ea
Sold in multiples of 22 for $362.78
$362.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5369710
- UPC # 888519180037
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,1 x 1.5",PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Silver (357N)
- DAP 9.8 Oz. Commercial Kitchen Food-Grade Silicone Sealant, White (08656)
- COMPONENT HARDWARE High Temperature Red Silicone Sealant (M90-1018)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Red, Temp Range -62 to 500 Degrees F (SB-200 T RE)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape