Shop All Adhesive Transfer Tape
3M
Transfer Tape, 1 x 1.5"
Mfr # 9626
Zoro # G5377876
product price: $15.19
/ea
Sold in multiples of 27 for $410.13
$410.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9626
- Zoro # G5377876
- UPC # 888519183656
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,1 x 1.5" |
Description
3M Adhesive Transfer Tape 9626 immediately bonds to high and low surface energy materials. The 60# glassine paper liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 0.75" circle, Clear, 40 mil, 5PK (4910)
- MILWAUKEE TOOL Cordless Caulk Gun, Black/Red, 10 oz Capacity (2441-20, 48-11-2420)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 15 FT. L (28020)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Green Electrical Tape, 10PK (360GRN)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- FASTCAP Speed Tape with Peel & Stick Transfer Tape (FA136801)
- 3M Adhesive Transfer Tape