Shop All Adhesive Transfer Tape
3M
Transfer Tape, 1 x 1.25"
Mfr # 9626
Zoro # G5377867
product price: $14.49
/ea
Sold in multiples of 29 for $420.21
$420.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9626
- Zoro # G5377867
- UPC # 888519183526
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,1 x 1.25" |
Description
3M Adhesive Transfer Tape 9626 immediately bonds to high and low surface energy materials. The 60# glassine paper liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Low Luster Black Asphalt Roof Sealant 10.1 oz (7079818268)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- 3M Duramix Super Fast Adhesive, 4747 (MMM4747)
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb (PFSWHTR16)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Adhesive Transfer Tape