Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.75 x 9", PK100
Mfr # 9472LE
Zoro # G5372057
product price: $46.69
/pk 100, $0.47/ea
Sold in multiples of 8 for $373.52
$373.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372057
- UPC # 888519178799
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.75 x 9",PK100 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 8 oz., Clear (30863)
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Transfer Tape Hand Rolls, 2.0 Mil, 3/4x60 yds., Clr, PK6 (T9644656PK)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape