Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.75 x 5", PK100
Mfr # 9472LE
Zoro # G5372258
Sold in multiples of 12 for $331.08
$331.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372258
- UPC # 888519178423
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.75 x 5",PK100 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (GPH160GF)
- FLEX SEAL FLEX SEAL LIQUID CLR 32OZ (LFSCLRR32)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Pink, 1 Pack (35-Pink-3/4x66FT)
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Transfer Tape, Adhesive Transfer, 3M (966)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- 3M Adhesive Transfer Tape