Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.75 x 4", PK100
Mfr # 9472LE
Zoro # G5372319
product price: $31.79
/pk 100, $0.32/ea
Sold in multiples of 12 for $381.48
$381.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372319
- UPC # 888519178348
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.75 x 4",PK100 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- AEGIS Adhesive Dots, EP2400 Series, Clear, 1/2 in (Round), Dot, 1:01 Mix Ratio, 30 min Functional Cure (KIT EP2400)
- 3M Replacement for 3M 1700c-brown-3/4 (1700C-BROWN-3/4 3M)
- J-B WELD Pipe Repair Wrap, 2"W x 72"L, Gray (38572)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (6-20-468MP)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Adhesive Transfer Tape