Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.75 x 2", PK250
Mfr # 9490LE
Zoro # G5370465
product price: $29.35
/pk 250, $0.12/ea
Sold in multiples of 14 for $410.90
$410.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370465
- UPC # 888519180068
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.75 x 2",PK250 |
Description
Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Prism 406 Instant Adhesive, 1 lb, Bottle, Clear (237295)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 1 L Bottle (12100)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 12 mil, Tan (15D351)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape