Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.75 x 2"
Mfr # 9626
Zoro # G5379109
product price: $22.39
/ea
Sold in multiples of 15 for $335.85
$335.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9626
- Zoro # G5379109
- UPC # 888519183687
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.75 x 2" |
Description
3M Adhesive Transfer Tape 9626 immediately bonds to high and low surface energy materials. The 60# glassine paper liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- DRIPLESS 1/10 Gal Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS2000)
- LEXEL Sashco Bright White Elastomeric Polymers Advanced Polymer Caulk Sealant 10.5 oz (13080)
- TITEBOND GAL Titebond II Glue (5006)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- 3M Adhesive Transfer Tape