Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.75 x 1.5"
Mfr # 9626
Zoro # G5378217
product price: $19.29
/ea
Sold in multiples of 18 for $347.22
$347.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9626
- Zoro # G5378217
- UPC # 888519183649
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.75 x 1.5" |
Description
3M Adhesive Transfer Tape 9626 immediately bonds to high and low surface energy materials. The 60# glassine paper liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1 In x 5 yd, 5.6 mil, Brown (5451)
- PROTAPES Cable Path, 30 yd. L x 6 in. W (Cable Path)
- HENRY Protective Roof Coating, 5 gal, Pail, Pigmented (PG988WGR073)
- ZAP GLUE ZAP Glue PAAPT-07 2 oz Cyanoacrylate Glue Bottle (PAAPT-07)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape