Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.5 x 6", PK250
Mfr # 9490LE
Zoro # G5370106
product price: $44.59
/pk 250, $0.18/ea
Sold in multiples of 9 for $401.31
$401.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9490LE
- Zoro # G5370106
- UPC # 888519180310
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.5 x 6",PK250 |
Description
Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Spray Foam Sealant, 12 oz, Beige (4293-04)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54018)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- IRION-AMERICA Professional Grade PTFE Coated Foam Gun, Black/Silver (781259)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape