Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.5 x 1.5", PK250
Mfr # 9472LE
Zoro # G5372501
Sold in multiples of 15 for $349.35
$349.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5372501
- UPC # 888519178089
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.5 x 1.5",PK250 |
Description
3M Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKITE Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time (10051)
- LOCTITE POWER GRAB Construction Adhesive, White, 28 oz (2032666)
- LOCTITE Acrylic Adhesive, 25 ml, Syringe, Yellow, AA330 (1690727)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 1 L Bottle (12100)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Sq., 1-1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, 1/2 in x 5 yd, PK4 (3M F9473PC)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- 3M Adhesive Transfer Tape