Shop All Adhesive Transfer Tape
3M
Transfer Tape, 0.5 x 1.25", PK1000
Mfr # 467MP
Zoro # G5376835
product price: $30.79
/pk 1000, $0.03/ea
Sold in multiples of 13 for $400.27
$400.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 467MP
- Zoro # G5376835
- UPC # 888519164235
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,0.5 x 1.25",PK1000 |
Description
3M Adhesive Transfer Tape 467MP provides outstanding adhesion to metal and high surface energy plastics. 200MP adhesive delivers excellent shear strength to resist slippage and edge lifting. The tape is temporarily repositionable for placement accuracy. It also performs well after exposure to humidity and hot/cold temperatures. A PCK layflat liner helps prevent curling and buckling in the liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Fiberglass Repair Kit, 2 x 48 In, Gray (FPW248CS)
- PERMTX-LOCKT Ultra Grey Rigid High-Torque Rtv Silicone Gasket Maker- 3.5 Oz. (P13-82194)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 600ml Unipac, 20PK (SIKA-90939)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 71, Red, High Strength, Liquid, 6 mL Bottle (27106)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape