Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 9"x36yd.
Mfr # 3M 5401 9 X 36YD
Zoro # G5557030
product price: $1,858.99
/ea
Free Shipping & Returns
$1,858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 9"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 9 X 36YD
- Zoro # G5557030
- UPC # 888519212172
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 9" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,9"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,9 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- PORTWEST Augusta Sleeved Hi-Vis Vest, Med (US383)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- 3M Vinyl Tape, Orange, 2" x 36 yd, PK24 (471)
- 3M Medium Duty Tread Black 4in x 60ft (7738)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- 3M Anti-slip tapes, Treads & Stair Nosings