Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 7"x36yd.
Mfr # 3M 5401 7 X 36YD
Zoro # G5557049
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 7"
- Color Tan
- Duct Tape Length 36 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 7 X 36YD
- Zoro # G5557049
- UPC # 888519212158
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 7" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,7"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,7 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NF-A)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter L 1 pc, 6PK (840820)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- 3M Anti-slip tapes, Treads & Stair Nosings