Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 7/8"x5yd.
Mfr # 0.875-5-5401
Zoro # G5556680
original price:
$37.95
12% off
new price: $33.19
/ea
Sold in multiples of 10 for $331.90
$331.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 7/8"
- Color Tan
- Duct Tape Length 5 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 0.875-5-5401
- Zoro # G5556680
- UPC # 888519212257
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 7/8" |
Duct Tape Length | 5 yd. |
Details
Item | Traction Tape,Tan,7/8"x5yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,7/8 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS300A)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- INCOM Extra-Coarse Anti-Skid Tape (SG6506B)
- 3M Anti-slip tapes, Treads & Stair Nosings