Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 7/16"x36yd.
Mfr # 3M 5401 0.438 X 36YD
Zoro # G5556848
product price: $90.49
/ea
Sold in multiples of 4 for $361.96
Free Shipping & Returns
$361.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 7/16"
- Color Tan
- Duct Tape Length 36 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 0.438 X 36YD
- Zoro # G5556848
- UPC # 888519211847
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 7/16" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,7/16"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,7/16 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: 2XL PR (2925 (2XL))
- HAWS Universal Sign-Shower (9020)
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- 3M Conformable Anti-Slip Tape, Black, 60ft (510)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- 3M Antislip Tape, Mineral Coated, Black (610)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 48in Black (48161P100)
- 3M Anti-slip tapes, Treads & Stair Nosings