Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 6"x36yd.
Mfr # 6-36-5401
Zoro # G5556988
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 36 yd.
- Color Tan
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6-36-5401
- Zoro # G5556988
- UPC # 888519212141
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,6"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,6 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- 3M Pass-Through Device, Square, 4 In. (PT4SD)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, XL (CNY1155)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- 3M 3M„¢ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669 (7100043760)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- 3M Anti-slip tapes, Treads & Stair Nosings