Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 5"x36yd.
Mfr # 3M 5401 5 X 36YD
Zoro # G5556951
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 5 X 36YD
- Zoro # G5556951
- UPC # 888519212127
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,5"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,5 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Nape Protector (2809)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- CALLOWAY MILLS Natural, Silver, 36" W x 72" L (103890306)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- 3M Anti-slip tapes, Treads & Stair Nosings