Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 5-43/64"x36yd.
Mfr # 3M 5401 5.67 X 36YD
Zoro # G5557076
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 5-43/64"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 5.67 X 36YD
- Zoro # G5557076
- UPC # 888519212134
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 5-43/64" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,5-43/64"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,5-43/64 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR (22-515)
- 3M Safety-Walk Coarse Tapes-Treads 770, Gra (770)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- TOP TAPE & LABEL. Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow Stripes (SG3902YB)
- 3M Anti-slip tapes, Treads & Stair Nosings