Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 4"x5yd.
Mfr # 4-5-5401
Zoro # G5556726
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 5 yd.
- Color Tan
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4-5-5401
- Zoro # G5556726
- UPC # 888519023488
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 5 yd. |
Details
Item | Traction Tape,Tan,4"x5yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,4 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 4XL (6221B4X)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- BRADY Emer Sh & Eye Wash Test Rcd Tag, PK10 (86560)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-103/XL)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- 3M Anti-slip tapes, Treads & Stair Nosings