Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 4"x36yd.
Mfr # 3M 5401 4 X 36YD
Zoro # G5557015
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 36 yd.
- Color Tan
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 4 X 36YD
- Zoro # G5557015
- UPC # 888519212103
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,4"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X6CHV)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (1039783)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Conformable Anti-Slip Tape, Black, 60ft (510)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- 3M Anti-Slip Tape, 1 in W, Black (310-1X60)
- 3M Medium Duty Tread Black 4in x 60ft (7738)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- 3M Anti-slip tapes, Treads & Stair Nosings