Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 3/4"x36yd.
Mfr # 3/4-36-5401
Zoro # G5557198
Sold in multiples of 3 for $527.97
Free Shipping & Returns
$527.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3/4-36-5401
- Zoro # G5557198
- UPC # 888519211915
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,3/4"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,3/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-119 (FS-17-119)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- ZING Lockout Tagout Kit (7129-USA)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- 3M Vinyl Tape, Orange, 2" x 36 yd, PK24 (471)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Scarlet Red-Roll (SCA.0460.R)
- 3M Anti-slip tapes, Treads & Stair Nosings