Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 3/16"x36yd.
Mfr # 3M 5401 0.188 X 36YD
Zoro # G5556717
product price: $38.85
/ea
Sold in multiples of 9 for $349.65
$349.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 0.188"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 0.188 X 36YD
- Zoro # G5556717
- UPC # 888519211809
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 0.188" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,3/16"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,3/16 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- VIKING Handyman 3pc Suit PVC Black (2110BK-L)
- NMC Danger Hazardous Chemicals Sign - Bilingual, ESD95PB (ESD95PB)
- WELDAS Doo Rags, Patriotic Assortment, One Size Fits All (23-8011)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Safety-Walk Coarse Tapes-Treads 770, Gra (770)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- 3M Anti-slip tapes, Treads & Stair Nosings