Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 3-23/32"x36yd.
Mfr # 3M 5401 3.78 X 36YD
Zoro # G5557067
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3-23/32"
- Color Tan
- Duct Tape Length 36 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 3.78 X 36YD
- Zoro # G5557067
- UPC # 888519212097
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 3-23/32" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,3-23/32"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,3-23/32 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B161/10)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- CHUMS Eyewear Retainer, Black, Adj. to 21" (12207100)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (500CGY3)
- 3M Anti-slip tapes, Treads & Stair Nosings