Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 2"x5yd.
Mfr # 2-5-5401
Zoro # G5556750
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Color Tan
- Duct Tape Length 5 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2-5-5401
- Zoro # G5556750
- UPC # 888519023464
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yd. |
Details
Item | Traction Tape,Tan,2"x5yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Number of Adhesive Sides | 1 |
Description
Traction Tape,Tan,2 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Eye Shield Dispenser, Clear, PETG Plastic (PD003-0111)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M 3M™ 220 Safety-Walk Tape, 1" x 60', Clear, 4/Case (T965220)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (RF5WT)
- 3M Anti-slip tapes, Treads & Stair Nosings