Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 2.83"x36yd.
Mfr # 3M 5401 2.83 X 36YD
Zoro # G5556945
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2.83"
- Color Tan
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 2.83 X 36YD
- Zoro # G5556945
- UPC # 888519212073
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,2.83"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,2.83 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- ZING Stop Sign, 18" W, 18" H, English, Aluminum, Red, Thickness: 0.080" (2292)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- 3M Safety-Walk Coarse Tapes-Treads 770, Gra (770)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- 3M Anti-slip tapes, Treads & Stair Nosings