Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 2-3/4"x36yd.
Mfr # 3M 5401 2.75 X 36YD
Zoro # G5556960
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2-3/4"
- Color Tan
- Duct Tape Length 36 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 2.75 X 36YD
- Zoro # G5556960
- UPC # 888519212066
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 2-3/4" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,2-3/4"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,2-3/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- SAFE HANDLER Professional Crystal Gel Knee Pads, Green, PR (BLSH-HD-PVC-KP-2G)
- UNCOMMON THREADS Adjustable Butcher Apron Navy (3018-1600)
- CAR DEALER DEPOT Wht Service Dispatch Nums(3 And 4-Digit), 5 1/2"X6 1/2"1000 Per St Pk (201-001)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- 3M Anti-slip tapes, Treads & Stair Nosings