Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 2-1/4"x36yd.
Mfr # 3M 5401 2.25 X 36YD
Zoro # G5557119
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2-1/4"
- Duct Tape Length 36 yd.
- Color Tan
- Performance Temp. Up to 300 Degrees F
- Material Fiberglass Reinforced Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 2.25 X 36YD
- Zoro # G5557119
- UPC # 888519212042
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 2-1/4" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,2-1/4"x36yd. |
Color | Tan |
Performance Temp. | Up to 300 Degrees F |
Material | Fiberglass Reinforced Silicone |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,2-1/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- SKULLERZ BY ERGODYNE Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- TIMBERLAND PRO Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- ZIPWALL ZipWall ZF2 2.5 ft. Reusable Dust Barrie Panel Pack of 4 (ZF2)
- 3M Anti-slip tapes, Treads & Stair Nosings