Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 2-1/2"x36yd.
Mfr # 3M 5401 2.5 X 36YD
Zoro # G5556927
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2-1/2"
- Color Tan
- Duct Tape Length 36 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M 5401 2.5 X 36YD
- Zoro # G5556927
- UPC # 888519212059
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 2-1/2" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,2-1/2"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,2-1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY4)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 3M Safety-Walk Coarse Tapes-Treads 770, Gra (770)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- 3M Anti-slip tapes, Treads & Stair Nosings