Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1/8"x5yd.
Mfr # 0.125-5-5401
Zoro # G5556610
Sold in multiples of 46 for $399.74
$399.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1/8"
- Color Tan
- Duct Tape Length 5 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 0.125-5-5401
- Zoro # G5556610
- UPC # 888519212219
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1/8" |
Duct Tape Length | 5 yd. |
Details
Item | Traction Tape,Tan,1/8"x5yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1/8 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft -Beige (03-W266)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- 3M Safety-Walk Coarse Tapes-Treads 770, Gra (770)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- 3M Anti-slip tapes, Treads & Stair Nosings