Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1/8"x36yd.
Mfr # 3M 5401 0.125 X 36YD
Zoro # G5556708
product price: $27.29
/ea
Sold in multiples of 13 for $354.77
$354.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1/8"
- Color Tan
- Duct Tape Length 36 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 0.125 X 36YD
- Zoro # G5556708
- UPC # 888519211793
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1/8" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,1/8"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1/8 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- NMC Danger Controlled Access Zone Restricted Access Sign, D662PB (D662PB)
- PIG Boot Sanitizing Footbath Mat 39" L x 32" W x 2" H (SAN210)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- 3M Anti-slip tapes, Treads & Stair Nosings