Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Traction Tape, Tan, 1/2"x36yd.
Mfr # 3M 5401 0.563 X 36YD
Zoro # G5557161
product price: $118.99
/ea
Sold in multiples of 3 for $356.97
Free Shipping & Returns
$356.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Color Tan
- Duct Tape Length 36 yd.
- Material Fiberglass Reinforced Silicone
- Performance Temp. Up to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 5401 0.563 X 36YD
- Zoro # G5557161
- UPC # 888519211878
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 36 yd. |
Details
Item | Traction Tape,Tan,1/2"x36yd. |
Color | Tan |
Material | Fiberglass Reinforced Silicone |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 220 lb./in. |
Duct Tape Thickness | 9.3 mil |
Duct Tape Adhesive | Silicone |
Description
Traction Tape,Tan,1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Black (6806)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- 3M 3M„¢ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669 (7100043760)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 4x 30' (SGT-YBD-37)
- 3M Anti-slip tapes, Treads & Stair Nosings